Extension Cord Adapter, 12 AWG, 1 Outlets, Yellow, NEMA L5-20P, 9 in

  • Mfr # 90218802

  • Zoro # G012485489


product price:  $9.79
/ea
Sold in multiples of 10 for $97.90

Key Features

Number of Outlets
1
Plug Configuration
NEMA L5-20P
Jacket Color
Yellow
Wire Size
12 AWG
Cord Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90218802
Zoro #
G012485489
UPC #
029892090210
Country of Origin
Indonesia

Dimensions

Wire Size
12 AWG
Cord Length
9 in

Details

Item
Extension Cord Adapter
Number of Outlets
1
Plug Configuration
NEMA L5-20P
Jacket Color
Yellow
Voltage
120V AC
Max. Amps
15A
Color
Yellow
For Use With
Generators
Connector Type
NEMA 5-15R, NEMA L5-20P
Temp. Rating
-40 to 140 Degrees F
Receptacle Configuration
NEMA 5-15R

Description

Cord Adapter, Number of Outlets 1, Max. Amps 15 A, Voltage 125V AC, Plug Configuration NEMA L5-20P, Connector Type NEMA 5-15R, NEMA L5-20P, Temp. Rating -40 to 140 Degrees F, Wire Size 12 AWG, Cord Length 9 in, For Use With Generators, Color Yellow, Jacket Material PVC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.