Extension Cord Adapter, 12 AWG, Indoor/Outdoor, 12/3, L5-20R, Yellow

  • Mfr # 90238802

  • Zoro # G707712913


product price:  $81.49
/ea
Free Shipping & Returns

Key Features

Trade Designation
STW
Location
Indoor/Outdoor
Number of Outlets
3
Plug Configuration
L5-20P
Receptacle Configuration
L5-20R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
90238802
Zoro #
G707712913
UPC #
29892090234
Country of Origin
Indonesia

Dimensions

Wire Size
12 AWG

Details

Item
Extension Cord Adapter
Trade Designation
STW
Location
Indoor/Outdoor
Number of Outlets
3
Plug Configuration
L5-20P
Receptacle Configuration
L5-20R
Jacket Color
Yellow
Power Indicator
No
Gauge/Conductor
12/3
Number of Conductors
3
Voltage
120V AC
Max. Amps
20A
Standards
UL Listed

Description

Indoor and outdoor locking 20 A plug with three locking 20 A NEMA L520R receptacles 12 ga wire Stranded conductors, bright yellow jacket and solid molded plugs Not yellow jacket compound UL listed

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.