SJTW; Inline GFCI GFCI Extension Cord, 14 AWG, 14/3, 5-15R, Yellow, 5-15P, 25 ft
- Mfr # 26020124-2
- Zoro # G809091169
product price:Â
$
120.99
/ea
Sold in multiples of 2 for
$241.98
Free Shipping & Returns
Key Features
Trade Designation
SJTW; Inline GFCI
Number of Outlets
3
Plug Configuration
5-15P
Receptacle Configuration
5-15R
Jacket Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 26020124-2
- Zoro #
- G809091169
- UPC #
- 24098901117
- Country of Origin
- United States
- Item
- GFCI Extension Cord
- Trade Designation
- SJTW; Inline GFCI
- Number of Outlets
- 3
- Plug Configuration
- 5-15P
- Receptacle Configuration
- 5-15R
- Jacket Color
- Yellow
- Gauge/Conductor
- 14/3
- Number of Conductors
- 3
- Voltage
- 120V AC
- Max. Amps
- 15 A
- Standards
- cULus Listed
Dimensions
- Wire Size
- 14 AWG
- Cord Length
- 25 ft
Description
Southwire Surge Guard GFCI In-Line Cord Set, Type SJTW-A, 120 VAC, 15 A, 50/60 Hz Frequency, 14 AWG Conductor, 3 Conductors, -35 to 66 deg C Operating, NEMA 5-15R Receptacle, NEMA 5-15P Plug, Yellow, 25 ft L x 2 in W x 1.89 in H Dimensions
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.