Zoro Homepage

Extension Cord, Black, 6 ft

  • Mfr # 291

  • Zoro # G107385908


product price: $10.85
/ea

Key Features

Jacket Color
Black
Cord Length
6 ft
Voltage
125V AC
Max. Amps
10A
Standards
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
291
Zoro #
G107385908
UPC #
78693002915
Country of Origin
Indonesia

Dimensions

Cord Length
6 ft

Details

Item
Extension Cord
Jacket Color
Black
Voltage
125V AC
Max. Amps
10A
Standards
UL Listed

Description

Fits all kitchen appliances using 1116 in spacing between contacts such as waffle irons, grills and bottle warmers 10 A125 V UL listed Sleeved

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.