Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Cord, Black, 6 ft

  • Mfr # 292

  • Zoro # G307385999


product price: $16.79
/ea

Key Features

Jacket Color
Black
Cord Length
6 ft
Voltage
125V AC
Max. Amps
15A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
292
Zoro #
G307385999
UPC #
78693002922
Country of Origin
Indonesia

Dimensions

Cord Length
6 ft

Details

Item
Extension Cord
Jacket Color
Black
Voltage
125V AC
Max. Amps
15A

Description

Polarized for heatproducing appliances 15 A125 V Sleeved

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.