Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Cord Orange 50 Feet - 0626

  • Mfr # 811249

  • Zoro # G410669795


product price: $60.25
/ea

Key Features

Number of Outlets
1
Jacket Material
Vinyl
Jacket Color
Orange
Wire Size
14 AWG
Cord Length
50 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
811249
Zoro #
G410669795
UPC #
78693006265
Country of Origin
China

Dimensions

Wire Size
14 AWG
Cord Length
50 ft

Details

Item
Extension Cord
Number of Outlets
1
Jacket Material
Vinyl
Jacket Color
Orange

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.