Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Cord, Outdoor, 1 Outlets, Vinyl, 25 ft

  • Mfr # 860-267

  • Zoro # G703918340


product price: $43.75
/ea

Key Features

Location
Outdoor
Number of Outlets
1
Jacket Material
Vinyl
Cord Length
25 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
860-267
Zoro #
G703918340
UPC #
078693002670
Country of Origin
China

Dimensions

Cord Length
25 ft

Details

Item
Extension Cord
Location
Outdoor
Number of Outlets
1
Jacket Material
Vinyl

Description

Features
  • Meets osha requirements for outdoor use
  • Vinyl resists moisture, abrasion and prolonged exposure to sunlight
  • Reinforced blades help prevent accidental bending or breaking
  • Reinforced blades help prevent accidental bending or breaking
  • Perfect for general use around the house
Specifications
  • Size: 25 feet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.