Zoro Homepage

FA 12/2 SOL CU N/S FPLP RD 1000R

  • Mfr # G70009-1A

  • Zoro # G316262342


product price: $704.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
0.2 in
Number of Pairs
0
Fire Rating
Plenum
Conductor Gauge
12 AWG
NEC Article and Type
760 FPLP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G70009-1A
Zoro #
G316262342
UPC #
032886881565
Country of Origin
United States

Dimensions

Outside Diameter
0.2 in
Cable Length
1,000 ft
Bend Radius
7/8 in

Details

Number of Pairs
0
Fire Rating
Plenum
Conductor Gauge
12 AWG
NEC Article and Type
760 FPLP
Standards
NFPA 101, NFPA 130, NFPA 502, NFPA 70, RoHS-2 Compliant European Directive 2011/65/EU, UL 13, UL 1424, UL 1424 Listed FPLP, UL 444
Minimum Operating Temperature
32 Degrees F
Item
Fire Alarm Cable
Number of Conductors
2C
Product Type
Fire Alarm Cable
Maximum Voltage Rating
300 V
Power Limited
Power Limited
Package Type
Reel in a Box
Jacket Color
Red
Insulation Material
PVC
Jacket Material
PVC
Number of Strands
1
Application
Audio Systems, Alarm Systems
Maximum Operating Temperature
167 Degrees F
Shielded
Unshielded
Solid/Stranded
Solid
Conductor Design
SOL

Description

Fire Alarm Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products