Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FA 14/2STRCU N/S FPLP RD 1000R

  • Mfr # G60210-1A

  • Zoro # G416262327


product price: $499.99
/ea
Free Shipping & Returns

Key Features

Minimum Operating Temperature
32 Degrees F
Jacket Color
Red
Power Limited
Power Limited
Insulation Material
PVC
Conductor Gauge
14 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G60210-1A
Zoro #
G416262327
UPC #
032886884917
Country of Origin
United States

Dimensions

Outside Diameter
0.2 in
Cable Length
1,000 ft
Bend Radius
3/4 in
Wire Size
14 AWG

Details

Minimum Operating Temperature
32 Degrees F
Jacket Color
Red
Power Limited
Power Limited
Item
Fire Alarm Cable
Insulation Material
PVC
Conductor Gauge
14 AWG
Jacket Material
PVC
Number of Conductors
2C
Shielded
Unshielded
Standards
NFPA 101, NFPA 130, NFPA 502, NFPA 70, RoHS-2 Compliant European Directive 2011/65/EU, UL 13, UL 1424, UL 1424 Listed FPLP, UL 444
Package Type
Reel in a Box
Maximum Voltage Rating
300 V
NEC Article and Type
760 FPLP
Fire Rating
Plenum
Product Type
Fire Alarm Cable
Number of Pairs
0
Maximum Operating Temperature
167 Degrees F
Application
Audio Systems, Alarm Systems
Solid/Stranded
Stranded
Number of Strands
7
Voltage
300 V
Trade Designation
FPLP
Conductor Design
Stranded

Description

Fire Alarm Cable, Cable Length 1,000 ft, Fire Rating Plenum, Number of Strands 7, Conductor Gauge 14 AWG, Insulation Material PVC, Jacket Color Red, Jacket Material PVC, Shielded Unshielded, Shielding Material Not Applicable, Solid/Stranded Stranded, Number of Conductors 2, Outside Diameter 0.2 in, Package Type Reel in a Box, Application Audio Systems, Alarm Systems, Maximum Voltage Rating 300 V, NEC Article and Type 760 FPLP, Number of Pairs 0, Product Type Fire Alarm Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.