Zoro Homepage

FA 18/2 SOL CU N/S FPLP RD 1000R

  • Mfr # G40005-1A

  • Zoro # G916262339


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Bend Radius
1/2 in
Standards
NFPA 101, NFPA 130, NFPA 502, NFPA 70, RoHS-2 Compliant European Directive 2011/65/EU, UL 13, UL 1424, UL 1424 Listed FPLP, UL 444
Product Type
Fire Alarm Cable
NEC Article and Type
760 FPLP
Number of Pairs
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G40005-1A
Zoro #
G916262339
UPC #
032886881329
Country of Origin
United States

Dimensions

Bend Radius
1/2 in
Cable Length
1,000 ft
Outside Diameter
0.1 in
Wire Size
18 AWG

Description

Fire Alarm Cable, Cable Length 1,000 ft, Fire Rating Plenum, Number of Strands 1, Conductor Gauge 18 AWG, Insulation Material PVC, Jacket Color Red, Jacket Material PVC, Shielded Unshielded, Shielding Material Not Applicable, Solid/Stranded Solid, Number of Conductors 2, Outside Diameter 0.1 in, Package Type Reel in a Box, Application Audio Systems, Alarm Systems, Maximum Voltage Rating 300 V, NEC Article and Type 760 FPLP, Number of Pairs 0, Product Type Fire Alarm Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.