FLRY Primary Wire 0.35MM2 AWG PVC Insulated, 60V, Yellow, Sold per FT
- Mfr # FMC0071234
- Zoro # G414913979
product price:Â
$
0.07
/ea
Sold in multiples of 2000 for
$140.00
Key Features
Type
Stranded
Color
Yellow
Voltage
60V
# of Conductors
1
Wire Outer Diameter
0.051"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FMC0071234
- Zoro #
- G414913979
- UPC #
- -
- Country of Origin
- United States
- Type
- Stranded
- Color
- Yellow
- Voltage
- 60V
- # of Conductors
- 1
- Material
- Bare Copper
- Overall Shielding Type
- Unshielded
- Temperature
- 105°C
- Insulation Material
- PVC
- Product Group
- FLRY
- Number of Conductors
- 1
- Item
- Wire & Cable
Dimensions
- Wire Outer Diameter
- 0.051"
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.