Shop SOUTHWIRE
See all product information
Create Account
SGX Battery Cable, 3/0 AWG, 1C, Unshielded, 60V, XLPE Insulated, Dark red, Sold by the FT
- Mfr # F3T0080318
- Zoro # G011129438
product price:Â
$
9.85
/ea
Sold in multiples of 100 for
$985.00
Key Features
Type
SGX
Color
Red
Overall Shielding Type
Unshielded
Insulation Material
XLPE
Gauge Size
1/0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F3T0080318
- Zoro #
- G011129438
- UPC #
- -
- Country of Origin
- United States
- Type
- SGX
- Color
- Red
- Overall Shielding Type
- Unshielded
- Insulation Material
- XLPE
- Voltage
- 60V
- Stranding
- 1615
- Item
- Battery Cable
- Number of Conductors
- 1
- Conductor Shielding Type
- Unshielded
- Conductor Type
- Stranded
- Conductor Material
- Bare Copper
- Temperature
- 125 C
Dimensions
- Gauge Size
- 1/0
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.