Shop SOUTHWIRE
See all product information
Create Account
FLRY Primary Wire 0.75MM2 AWG PVC Insulated, 60V, White, Sold per FT
- Mfr # FME0191209
- Zoro # G014913997
product price:Â
$
0.13
/ea
Sold in multiples of 1250 for
$162.50
Key Features
Color
White
Type
Stranded
Number of Conductors
1
Material
Bare Copper
Product Group
FLRY
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FME0191209
- Zoro #
- G014913997
- UPC #
- -
- Country of Origin
- United States
- Color
- White
- Type
- Stranded
- Number of Conductors
- 1
- Material
- Bare Copper
- Product Group
- FLRY
- Temperature
- 105°C
- # of Conductors
- 1
- Insulation Material
- PVC
- Voltage
- 60V
- Overall Shielding Type
- Unshielded
- Item
- Wire & Cable
Dimensions
- Wire Outer Diameter
- 0.071"
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.