This item is Discontinued.

Southwire Four Square Box Extender 3/4" Raised BEX-475

Four Square Box Extender 3/4" Raised (Discontinued)

  • Mfr # BEX-475
  • Zoro # G7852636
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BEX-475
Zoro #
G7852636
UPC #
-
Country of Origin
China

Dimensions

Width
4"
Depth
3/4"

Details

Item
Four Square Box Extender
Material
Zinc Plated Steel
Sub-Category
Extensions Accessories

Description

Four Square Box Extender 3/4 In. Rais,PK25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.