
Front Entry Surge Protector with Wall Adapter
Mfr # 3835220
Zoro # G316322763
product price: $33.59
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3835220
Zoro #
G316322763
UPC #
-
Country of Origin
China
Description
Features Front entry surge protector with wall adapter 750 Joules of protection, 6-outlet, wall tap/adapter plugs directly into the outlet Ideal solution for phone / fax / DSL - Or any outlet that needs surge protection Built-in EMI / RFI noise filtration - Prevents circuit interference/degradation Sliding safety covers protects users from accidental contact and keeps dust from unused outlets Specifications Number of Outlets: 6 outlets Color: Gray Grounded: Yes Maximum Amperage: 15 amps Maximum Wattage: 1875W UL Listed: Yes Indoor and Outdoor: Indoor Voltage: 125V Length: 1.89 in Width: 3.27 in Height: 4.02in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.