Zoro Homepage

GFCI, 2FT Right Angle Tricord Tap

  • Mfr # 14880023-6

  • Zoro # G615388392


product price: $77.59
/ea
Sold in multiples of 6 for $465.54
Free Shipping & Returns

Key Features

Cord Length
24 in
Voltage
120V
Jacket Color
Yellow/Black
Jacket Material
PVC
Nominal Outside Dia.
1.67 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14880023-6
Zoro #
G615388392
UPC #
24098902718
Country of Origin
China

Dimensions

Cord Length
24 in
Nominal Outside Dia.
1.67 in

Details

Voltage
120V
Jacket Color
Yellow/Black
Jacket Material
PVC

Description

  • • Cord Gauge: 12/3 AWG
  • • Effect of 10 Amp Turn DC Shock Fault Trip: 5% Maximum Trip Level Variation on Ground
  • • Endurance: 3,000 Operations Minimum
  • • Overload Current: Six Times Rated Current
  • • Insulation Voltage: 1500 Vrms - 1-Min.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.