Zoro Homepage

GFCI, Yellow, 2 ft, 1 Outlet, 12 AWG

  • Mfr # 26000011-6

  • Zoro # G0191977


product price: $113.99
/ea
Sold in multiples of 6 for $683.94
Free Shipping & Returns

Key Features

Number of Outlets
1
Voltage
240V AC
Receptacle Configuration
NEMA 6-20R
Plug Configuration
NEMA 6-20P
Reset Type
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26000011-6
Zoro #
G0191977
UPC #
024098901292
Country of Origin
Honduras

Dimensions

Wire Size
12 AWG
Cord Length
2 ft
Nominal Outside Dia.
0.44 in
Plug Cord Length
9 in
Receptacle Cord Length
2 ft
Width
2
Length
24
Height
2
Depth
24.0inch
Cord Length (Ft)
2
Product Width
2.0inch
Product Height
2.0inch

Details

Item
Line Cord GFCI
Number of Outlets
1
Voltage
240V AC
Receptacle Configuration
NEMA 6-20R
Plug Configuration
NEMA 6-20P
Reset Type
Manual
Max. Amps
20 A
Enclosure Rating
Rainproof
Color
Yellow
Features
Features & BenefitsApplications Include: High Pressure Sprayer Washers, Construction Site Power Tools, Drain Snakes, Pumps, Construction Sites, Industrial AppliancesNEMA 6-20 P&R, BlackGrounded Neutral: 4 OhmsTrip Response Time for Ground Fault and Grounded Neutral Trip: Less Than 25mSRadio Frequency Noise Susceptibility: Operates Within Normal Limits With 0.5 Volts Injected On Power Line 150Khz-230MhzEffect of 10 Amp Turn DC Shock Fault Trip: 5% Maximum Trip Level Variation on GroundEndurance: 3,000 Operations MinimumOverload Current: Six Times Rated CurrentInsulation Voltage: 1500 Vrms - 1 Min.Cord Gauge: 12/3 AWG
HP
Not Rated
Trip Level
4 to 6mA
Plug Style
Straight
Standards
cULus
Material
SJTW
Number of Conductors
3
Housing Material
Plastic
Self-Testing
Yes
Trade Designation
SJTW
Hz
60 Hz
Grounded Neutral
4 Ohms
Gauge
12/3
Cul Certified
Yes
Maximum Amps
20

Description

Line Cord GFCI, Cord Length 2 ft, Color Yellow, Max. Amps 20 A, Plug Configuration NEMA 6-20P, Receptacle Configuration NEMA 6-20R, Enclosure Rating Rainproof, Number of Outlets 1, Trade Designation SJTW, Voltage 240V AC, Hz 60 Hz, Wire Size 12 AWG, Number of Conductors 3, Housing Material Plastic

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.