GFCI, Yellow, 25 ft, 1 Outlet, 10 AWG
- Mfr # 44800020-1
- Zoro # G512486061
product price:Â
$
324.99
/ea
Free Shipping & Returns
Key Features
Number of Outlets
1
Voltage
240V AC
Receptacle Configuration
NEMA L6-30R
Plug Configuration
NEMA L6-30P
Reset Type
Manual
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 44800020-1
- Zoro #
- G512486061
- UPC #
- 032886303814
- Country of Origin
- Honduras
- Item
- GFCI
- Number of Outlets
- 1
- Voltage
- 240V AC
- Receptacle Configuration
- NEMA L6-30R
- Plug Configuration
- NEMA L6-30P
- Reset Type
- Manual
- Max. Amps
- 30 A
- Color
- Yellow
- Standards
- cULus
- Self-Testing
- No
- Hz
- 60 Hz
- Trip Level
- 4 to 6mA
- Number of Conductors
- 3
- Trade Designation
- SJOOW
- Plug Style
- Straight
- Product Type
- Shockshield In-Line GFCI
- NEMA Plug Configuration
- L6-30P
- Maximum Current
- 30 A
- NEMA Enclosure Rating
- 4
- NEMA Receptacle Configuration
- L6-30R
- Frequency
- 60 Hz
- Wire Color
- Yellow
Dimensions
- Wire Size
- 10 AWG
- Cord Length
- 25 ft
- Plug Cord Length
- 7 in
- Receptacle Cord Length
- 25 ft
Description
GFCI, Cord Length 25 ft, Color Yellow, Max. Amps 30 A, Plug Configuration NEMA L6-30P, Receptacle Configuration NEMA L6-30R, Enclosure Rating Not Applicable, Number of Outlets 1, Trade Designation SJOOW, Voltage 240V AC, Hz 60 Hz, Wire Size 10 AWG, Number of Conductors 3, Housing Material Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.