GFCI, Yellow, 50 ft, 1 Outlet, 14 AWG
Mfr # 26020050-1
Zoro # G022784114
product price: $169.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26020050-1
Zoro #
G022784114
UPC #
-
Country of Origin
Honduras
Description
Ground Fault Circuit Interrupter (GFCI), Cord Length 50 ft, Color Yellow, Number of Outlets 1, Trade Designation SJTW, Voltage 120V AC, Wire Size 14 AWG, Number of Conductors 3
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.