Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handy Box, Handy Box Type, Galvanized Steel, Rectangular Shape

  • Mfr # G20281

  • Zoro # G609132369


product price: $6.19
/ea
Sold in multiples of 25 for $154.75

Key Features

Box Type
Handy
Material
Galvanized Steel
Length
4.13 in
Overall Width
2.5 in
Box Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G20281
Zoro #
G609132369
UPC #
785592987471
Country of Origin
China

Dimensions

Length
4.13 in
Overall Width
2.5 in

Details

Item
Handy Box
Box Type
Handy
Material
Galvanized Steel
Box Shape
Rectangular
Color
Silver
Number of 1/2 In. Side Knockouts
8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.