Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LandscapeLightingWire, 14AWG, Black, 100ft

  • Mfr # 55213243

  • Zoro # G4445305


product price: $58.19
/ea
Sold in multiples of 8 for $465.52

Key Features

Length
100 ft
Standards
CSA, UL 1493
Max. Amps
15
Wire Size - Wire and Cable
14 AWG
Max. Voltage
150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55213243
Zoro #
G4445305
UPC #
032886855955
Country of Origin
United States

Dimensions

Length
100 ft
Wire Size - Wire and Cable
14 AWG
Spool Length
100 ft.
Nominal Outside Dia.
0.35 in x 0.17 in
Wire Size (Wire and Cable)
14 AWG
Conductor Size
14 AWG
Wire Size
14 AWG
Length (Straight Wireway)
100 ft
Overall Length
100 ft
Nominal Outside Diameter
0.35 in x 0.17 in

Details

Item
Landscape Lighting Wire
Standards
CSA, UL 1493
Max. Amps
15
Max. Voltage
150
Jacket Material - Wire and Cable
PVC
Conductor Material
Copper
Wire and Cable Item
Landscape Lighting Wire
Stranded / Solid
Stranded
Number of Conductors
2
Description/Special Features
Suitable for lighting: Outdoors,Landscape, and Security,Can be Direct Buried and Sunlight Resistant
Temp. Range
-20 Degrees C to 60 Degrees C
Jacket Color
Black
Jacket Material (Wire and Cable)
PVC
Jacket Material
PVC
Voltage
150 V
Special Features
Direct Burial, UV Resistant
Conductor Design
Stranded
Temperature Rating - Maximum Dry
140 Degrees F
Packaging
Spool
Conductor Insulation Color
Black
Conductor Insulation Material
PVC
Operating Temperature - Minimum
-4 Degrees F
Number of Strands
41

Description

Landscape Lighting Wire, Number of Conductors 2, Wire Size 14 AWG, Jacket Color Black, Length 100 ft, Voltage 150 V, Nominal Outside Dia. 0.35 in x 0.17 in, Conductor Design Stranded, Conductor Material Copper, Jacket Material PVC, Temp. Rating -4 Degrees to 140 Degrees F, Special Features Direct Burial, UV Resistant, Standards CSA, UL 1493

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.