Lead Wire, 10, Black, Stranded, 600V, 5000 ft
- Mfr # F100081200
- Zoro # G511129457
product price:Â
$
0.52
/ea
Sold in multiples of 5000 for
$2,600.00
Key Features
Conductor Material
Bare Copper
Length
5000 ft
Jacket Color
Black
Nominal Outside Dia.
0.175 in
Voltage
600V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F100081200
- Zoro #
- G511129457
- UPC #
- -
- Country of Origin
- United States
- Item
- Lead Wire
- Conductor Material
- Bare Copper
- Jacket Color
- Black
- Voltage
- 600V
- Insulation Material
- PVC
- Conductor Design
- Stranded
- Temp. Rating
- 105°C
- Stranding
- 19
- Standards
- CSA AWM;CSA TEW;UL 1015;UL 1230
- Number of Conductors
- 1
- Shielding Type
- Unshielded
Dimensions
- Length
- 5000 ft
- Nominal Outside Dia.
- 0.175 in
- Wire Size
- 10
Description
NOTE: This item is priced per foot.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.