
Lead Wire, UL 3173, 18 AWG, Black, 1 ft
Mfr # F180471200
Zoro # G311130912
product price: $0.17
/ea
Sold in multiples of 1000 for $170.00
Key Features
Length
5000 ft
Jacket Color
Black
Nominal Outside Dia.
0.106 in
Voltage
600V
Insulation Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F180471200
Zoro #
G311130912
UPC #
-
Country of Origin
United States
Dimensions
Length
5000 ft
Nominal Outside Dia.
0.106 in
Wire Size
18
Details
Item
Lead Wire
Jacket Color
Black
Voltage
600V
Insulation Material
PVC
Conductor Design
Stranded
Temp. Rating
105°C
Stranding
7
Standards
UL 1015
Number of Conductors
1
Shielding Type
Unshielded
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.