Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Flood Light, Corded, 3000lm, LED

  • Mfr # 411030

  • Zoro # G701113624


product price: $148.19
/ea
Free Shipping & Returns

Key Features

Lumens
3400
Light Distribution
Flood
Includes
Floor Stand
Rated Life
50,000 hr
Color Temperature
5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
411030
Zoro #
G701113624
UPC #
786625000631
Country of Origin
China

Dimensions

Max. Extension Height
7 in
Cord Length - Job Site Lighting
5 ft
Overall Height
7 in
Maximum Height Adjustment
7 in
Adjustable Height
Yes
Overall Depth
7.25 in
Manufacturer Warranty Length
3 yr
Overall Width
7.5 in
Power Cord Length
5 ft

Details

Lumens
3400
Light Distribution
Flood
Includes
Floor Stand
Rated Life
50,000 hr
Color Temperature
5000K
IP Rating
IP65
Item
LED Flood Light
Voltage
120 V AC
Lamp Watts
30 W
Lighting Technology
LED
Run Time - Job Site Lights
Not Battery Powered
NEC Cord Designation
SJTW
Features
Comfort Grip Handle, Durable, No Hot Surfaces, LED Pure White Light with Long Lamp Life
Power Source - Job Site Lighting
Corded (AC)
Light Distribution - Job Site Lighting
180 Degrees
Type - Job Site Lighting
Floor Stand
Charge Time
Not Battery Operated
Number of Lamp Heads
1
Power Source
Corded
Lamp Life
50,000 hr
Number of Cord Wires
3
Cord Wire Gauge
18 AWG
Job Light Type
Floor Stand Light
Brightness Levels
3,000 lm
Frame Material
Aluminum
For Location
Indoor, Outdoor
Minimum Operating Temperature
-40 Degrees F
Frame Color
Black
Wattage
30 W
Mount Type
Floor Stand
Hazardous Location Specification
Not Rated
Number of Brightness Levels
1
Maximum Brightness
3,000 lm
Cord Designation
SJTW
Maximum Operating Temperature
122 Degrees F
Includes Batteries
No
Includes Bulb
Yes
Operating Voltage
120V AC

Description

LED Flood Light, Power Source Corded, Battery Chemistry Not Applicable, Maximum Run Time Not Applicable, Maximum Brightness 3,000 lm, Number of Brightness Levels 1, Power Cord Length 5 ft, Operating Voltage 120V AC, Lighting Technology LED, Number of Lamp Heads 1, Mount Type Floor Stand, Frame Color Black, Hazardous Location Specification Not Rated, IP Rating IP65, Maximum Height Adjustment 7 in, Color Rendering Index Not Applicable, Includes Bulb Yes, Adjustable Height Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.