This item is Discontinued.

No Product Image Available

Long Nose Plier, Side Cutter, 6" (Discontinued)

  • Mfr # LNP6
  • Zoro # G8723289
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LNP6
Zoro #
G8723289
UPC #
032886944093
Country of Origin
China

Dimensions

Overall Length
7"
Jaw Width
3/4"

Details

Features
Precision Induction-Hardened Cutting Knives; Long Nose Design for forming and Looping Wire and Handling Small Parts; Hot Riveted Pivot Joint for Smooth Action and No Wobble; Knurled Jaws for Sure Wrapping and Looping; Comfortable Cushion Grips Reduce Hand Fatigue
Material
Drop Forged 6150 Alloy Steel
Number of Pieces
6
Handle Type
Ergonomic Dual Material
Handle Color
Blue/Black
Side Cutter
Yes
Item
Long Nose Plier,Side Cutter,6"

Description

Long Nose Plier,Side Cutter,6 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.