
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
LNP7
Zoro #
G8723255
UPC #
032886944109
Country of Origin
China
Dimensions
Overall Length
7.13"
Jaw Width
3/4"
Details
Features
Precision Induction-Hardened Cutting Knives; Hot Riveted Pivot Joint for Smooth Action and No Wobble; Knurled Jaws for Sure Wrapping and Looping; Comfortable Cushion Grips Reduce Hand Fatigue
Material
Drop Forged 6150 Alloy Steel
Number of Pieces
6
Handle Type
Ergonomic Dual Material
Handle Color
Blue/Black
Side Cutter
Yes
Item
Long Nose,Plier Side Cutter,7"
Description
Long Nose,Plier Side Cutter,7 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.