MC Metal Clad Whip, Copper, 2C, Silver, Solid
Mfr # 56482201
Zoro # G116262047
product price: $21.99
/eaKey Features
Fittings
Snap In
Number of Conductors
2C
Trade Designation - Conductors
THHN, THWN
Conductor Size
12 AWG
Jacket Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56482201
Zoro #
G116262047
UPC #
032886929243
Country of Origin
United States
Dimensions
Conductor Size
12 AWG
Overall Length
10 ft
Wire Size
12 AWG
Details
Fittings
Snap In
Number of Conductors
2C
Trade Designation - Conductors
THHN, THWN
Jacket Color
Silver
Trade Designation
MC
Conductor Material
Copper
Grounding Conductor Insulation Material
Aluminum
Item
Metal Clad Whip
Series
EZ-Quick Whip
Conductor Design
Solid
Shielding
Unshielded
Grounding Conductor Insulation Color
Green
Jacket Material
Aluminum
Voltage
600 V
Packaging
Carton
Number of Ground Conductors
1
Grounding Conductor Material
Copper
Number of Strands
1
Conductor Insulation Color
Black, White
Description
Metal Clad Whip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.