Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MC Metallic Clad Building Cable, Aluminum, 3C, Black, Stranded

  • Mfr # 55428101

  • Zoro # G216507314


product price: $7,561.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Grounding Conductor Material
Aluminum
Ampacity at Maximum Temperature
145 A
Standards
A-A59544, Article 330, FT4/IEEE 1202, J-C-30B, NEC, NFPA 70, REACH/RoHS-2 (Chemical Limit), UL 1, 2, and 3 Hour Through Penetration Firestop Systems, UL 1569, UL 1685, UL 83
Series
Armorlite(R)
Number of Ground Conductors
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55428101
Zoro #
G216507314
UPC #
032886068102
Country of Origin
United States

Dimensions

Conductor Size
1 AWG
Grounding Conductor Size
1/0 AWG
Overall Length
1,000 ft
Nominal Outside Diameter
1.2 in
Wire Size
1 AWG

Details

Grounding Conductor Material
Aluminum
Ampacity at Maximum Temperature
145 A
Standards
A-A59544, Article 330, FT4/IEEE 1202, J-C-30B, NEC, NFPA 70, REACH/RoHS-2 (Chemical Limit), UL 1, 2, and 3 Hour Through Penetration Firestop Systems, UL 1569, UL 1685, UL 83
Series
Armorlite(R)
Number of Ground Conductors
1
Jacket Color
Black
Trade Designation
MC
Voltage
600 V
Conductor Material
Aluminum
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1
Number of Strands
8
Item
Metallic Clad Building Cable
Temperature Rating - Maximum Wet
194 Degrees F
Packaging
Reel
Trade Designation - Conductors
XHHW-2
Conductor Insulation Color
Black, Black/Red, Black/White
Grounding Conductor Insulation Material
Uninsulated
Number of Conductors
3C
Application
Commercial, Control, Industrial, Institutional, Lighting, Multi-Residential Buildings, Power, Signal Circuits
Conductor Insulation Material
XLPE
Grounding Conductor Insulation Color
Bare
Number of Shielded Pairs
0
Includes Bonding Wire
No Bonding Wire
Conductor Design
Stranded
Number of Neutrals
0
Temperature Rating - Maximum Dry
194 Degrees F
Jacket Material
Aluminum

Description

Metallic Clad Building Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.