Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MC Metallic Clad Building Cable, Aluminum, 3C, Silver, Stranded

  • Mfr # 55806401

  • Zoro # G916262070


product price: $6,017.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Number of Neutrals
0
Temperature Rating - Maximum Dry
194 Degrees F
Nominal Outside Diameter
1.1 in
Trade Designation - Conductors
XHHW-2
Conductor Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55806401
Zoro #
G916262070
UPC #
032886068027
Country of Origin
United States

Dimensions

Nominal Outside Diameter
1.1 in
Overall Length
1,000 ft
Conductor Size
1 AWG
Grounding Conductor Size
4 AWG
Wire Size
1 AWG

Details

Number of Neutrals
0
Temperature Rating - Maximum Dry
194 Degrees F
Jacket Color
Silver
Trade Designation - Conductors
XHHW-2
Conductor Material
Aluminum
Conductor Insulation Color
Black, Black/Red, Black/White
Standards
A-A59544, Article 330, ICEA S-95-658 (NEMA WC70), IEEE 1202, J-C-30B, NEC, NFPA 70, REACH/RoHS-2 (Chemical Limit), UL 1, 2, and 3 Hour Through Penetration Firestop Systems, UL 1569, UL 44
Grounding Conductor Insulation Color
Bare
Application
Commercial, Industrial, Institutional, Multi-Residential Buildings
Item
Metallic Clad Building Cable
Number of Shielded Pairs
0
Voltage
1,000 V
Jacket Material
Aluminum
Includes Bonding Wire
No Bonding Wire
Series
AlumaFlex(TM)
Conductor Design
Stranded
Ampacity at Maximum Temperature
145 A
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1
Trade Designation
MC
Grounding Conductor Insulation Material
Uninsulated
Grounding Conductor Material
Aluminum
Packaging
Reel
Number of Ground Conductors
1
Number of Strands
8
Number of Conductors
3C

Description

Metallic Clad Building Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.