Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MC Metallic Clad Building Cable, Aluminum, 3C, Silver, Stranded

  • Mfr # 56542701

  • Zoro # G716474895


product price: $7,365.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Conductor Insulation Material
PVC
Includes Bonding Wire
No Bonding Wire
Conductor Insulation Color
Brown, Orange, Yellow
Standards
A-A59544, Article 330, ASTM B3, ASTM B8, IEEE 1202 FT4, J-C-30B, NEC, NFPA 70, RoHS-2, UL Listed, UL 1, 2, and 3 Hour Through Penetration Firestop Systems, UL 1479, UL 1569, UL 1685 FT4, UL 83
Temperature Rating - Maximum Dry
194 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56542701
Zoro #
G716474895
UPC #
-
Country of Origin
United States

Dimensions

Nominal Outside Diameter
0.33 in
Grounding Conductor Size
4 AWG
Overall Length
3,000 ft
Conductor Size
1/0 AWG

Details

Conductor Insulation Material
PVC
Includes Bonding Wire
No Bonding Wire
Conductor Insulation Color
Brown, Orange, Yellow
Item
Metallic Clad Building Cable
Standards
A-A59544, Article 330, ASTM B3, ASTM B8, IEEE 1202 FT4, J-C-30B, NEC, NFPA 70, RoHS-2, UL Listed, UL 1, 2, and 3 Hour Through Penetration Firestop Systems, UL 1479, UL 1569, UL 1685 FT4, UL 83
Temperature Rating - Maximum Dry
194 Degrees F
Number of Strands
10
Conductor Design
Stranded
Jacket Material
Aluminum
Grounding Conductor Material
Aluminum
Number of Shielded Pairs
0
Jacket Color
Silver
Number of Ground Conductors
1
Number of Neutrals
0
Number of Conductors
3C
Ampacity at Maximum Temperature
135 A
Packaging
Reel
Grounding Conductor Insulation Color
Bare
Application
Commercial, Industrial, Institutional, Multi-Residential Buildings
Voltage
600 V
Conductor Material
Aluminum
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1
Trade Designation - Conductors
THHN, THWN
Temperature Rating - Maximum Wet
167 Degrees F
Trade Designation
MC
Grounding Conductor Insulation Material
Uninsulated

Description

Metallic Clad Building Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.