Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MC Metallic Clad Building Cable, Copper, 2C, Silver, Solid

  • Mfr # 68581803

  • Zoro # G416262044


product price: $1,871.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Trade Designation
MC
Application
Commercial, Industrial, Institutional, Multi-Residential Buildings
Conductor Material
Copper
Trade Designation - Conductors
THHN
Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68581803
Zoro #
G416262044
UPC #
032886347030
Country of Origin
United States

Dimensions

Grounding Conductor Size
10 AWG
Nominal Outside Diameter
0.54 in
Overall Length
1,000 ft
Conductor Size
10 AWG

Details

Trade Designation
MC
Application
Commercial, Industrial, Institutional, Multi-Residential Buildings
Conductor Material
Copper
Trade Designation - Conductors
THHN
Voltage
600 V
Number of Conductors
2C
Conductor Insulation Color
Black, White
Standards
A-A59544, Article 330, FT4/IEEE 1202, J-C-30B, NEC, NFPA 70, REACH/RoHS-2 (Chemical Limit), UL 1, 2, and 3 Hour Through Penetration Firestop Systems, UL 1569, UL 1685, UL 83
Series
Armorlite(R)
Grounding Conductor Material
Copper
Jacket Material
Aluminum
Grounding Conductor Insulation Color
Green
Item
Metallic Clad Building Cable
Number of Strands
1
Number of Shielded Pairs
0
Grounding Conductor Insulation Material
PVC
Number of Ground Conductors
1
Temperature Rating - Maximum Dry
194 Degrees F
Conductor Design
Solid
Number of Neutrals
1
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1
Ampacity at Maximum Temperature
40 A
Includes Bonding Wire
No Bonding Wire
Packaging
Reel
Jacket Color
Silver

Description

Metallic Clad Building Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.