Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MC Metallic Clad Building Cable, Copper, 3C, Silver, Solid

  • Mfr # 13791601

  • Zoro # G816262071


product price: $707.99
/ea
Free Shipping & Returns

Key Features

Conductor Size
10 AWG
Trade Designation - Conductors
THHN
Conductor Insulation Material
PVC
Includes Bonding Wire
No Bonding Wire
Ampacity at Maximum Temperature
40 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13791601
Zoro #
G816262071
UPC #
032886308666
Country of Origin
United States

Dimensions

Conductor Size
10 AWG
Nominal Outside Diameter
0.57 in
Grounding Conductor Size
10 AWG
Overall Length
250 ft

Details

Trade Designation - Conductors
THHN
Conductor Insulation Material
PVC
Includes Bonding Wire
No Bonding Wire
Item
Metallic Clad Building Cable
Ampacity at Maximum Temperature
40 A
Jacket Material
Aluminum
Standards
A-A59544, ASTM B3, ASTM B8, BAA Requirements per 49 U.S.C. ยง 5323(j), IEEE 1202 FT4, J-C-30B, NEC, NFPA 70, REACH/RoHS-2 (Chemical Limit), Federal Transit Administration Buy America Requirements per 49 C.F.R. part 661, UL Listed, UL 1479, UL 1569, UL 1685 FT4, UL 83, VW-1 Flame Test
Grounding Conductor Insulation Material
PVC
Number of Ground Conductors
1
Conductor Insulation Color
Black, Red, White
Number of Neutrals
0
Series
Simpull(R)
Voltage
600 V
Conductor Design
Solid
Grounding Conductor Insulation Color
Green
Number of Strands
1
Conductor Material
Copper
Jacket Color
Silver
Number of Shielded Pairs
0
Packaging
Coil
Application
Commercial, Industrial, Institutional, Multi-Residential Buildings
Temperature Rating - Maximum Dry
194 Degrees F
Grounding Conductor Material
Copper
Number of Conductors
3C
Trade Designation
MC

Description

Metallic Clad Building Cable, Trade Designation MC, Number of Conductors 3, Jacket Color Silver, Conductor Design Solid, Jacket Material Aluminum, Packaging Coil, Voltage 600 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.