Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MC Metallic Clad Building Cable, Copper, 3C, Silver, Solid

  • Mfr # 55527302

  • Zoro # G316262038


product price: $1,494.99
/ea
Free Shipping & Returns

Key Features

Grounding Conductor Insulation Material
Uninsulated
Jacket Color
Silver
Standards
A-A59544, Article 330, FT4/IEEE 1202, J-C-30B, NEC, NFPA 70, REACH/RoHS-2 (Chemical Limit), UL 1, 2, and 3 Hour Through Penetration Firestop Systems, UL 1063, UL 1569, UL 83
Number of Neutrals
1
Conductor Design
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55527302
Zoro #
G316262038
UPC #
032886072895
Country of Origin
United States

Dimensions

Conductor Size
14 AWG
Grounding Conductor Size
12 AWG
Nominal Outside Diameter
0.47 in
Overall Length
1,000 ft
Wire Size
14 AWG

Details

Grounding Conductor Insulation Material
Uninsulated
Jacket Color
Silver
Standards
A-A59544, Article 330, FT4/IEEE 1202, J-C-30B, NEC, NFPA 70, REACH/RoHS-2 (Chemical Limit), UL 1, 2, and 3 Hour Through Penetration Firestop Systems, UL 1063, UL 1569, UL 83
Number of Neutrals
1
Conductor Design
Solid
Trade Designation - Conductors
THHN
Item
Metallic Clad Building Cable
Grounding Conductor Insulation Color
Bare
Trade Designation
MC
Conductor Insulation Color
Black, Red, White
Jacket Material
Aluminum
Number of Strands
1
Includes Bonding Wire
No Bonding Wire
Temperature Rating - Maximum Dry
194 Degrees F
Number of Shielded Pairs
0
Number of Ground Conductors
1
Packaging
Reel
Series
MCAP
Voltage
600 V
Application
Commercial, Industrial, Institutional, Multi-Residential Buildings
Conductor Material
Copper
Number of Conductors
3C
Grounding Conductor Material
Aluminum

Description

Metallic Clad Building Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.