MC Metallic Clad Building Cable, Copper, 3C, Silver, Stranded
Mfr # 68717806
Zoro # G216262046
product price: $11,334.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
Key Features
Number of Strands
19
Grounding Conductor Insulation Material
PVC
Temperature Rating - Maximum Dry
194 Degrees F
Packaging
Reel
Conductor Insulation Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
68717806
Zoro #
G216262046
UPC #
032886069628
Country of Origin
United States
Dimensions
Grounding Conductor Size
6 AWG
Overall Length
1,000 ft
Conductor Size
2 AWG
Nominal Outside Diameter
1.15 in
Wire Size
2 AWG
Description
Metallic Clad Building Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.