Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MC Metallic Clad Building Cable, Copper, 4C, Silver, Stranded

  • Mfr # 68725103

  • Zoro # G116262061


product price: $7,047.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Trade Designation
MC
Conductor Design
Stranded
Grounding Conductor Material
Copper
Temperature Rating - Maximum Dry
194 Degrees F
Packaging
Reel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
68725103
Zoro #
G116262061
UPC #
032886038686
Country of Origin
United States

Dimensions

Nominal Outside Diameter
0.92 in
Grounding Conductor Size
8 AWG
Conductor Size
6 AWG
Overall Length
1,000 ft
Wire Size
6 AWG

Details

Trade Designation
MC
Conductor Design
Stranded
Grounding Conductor Material
Copper
Temperature Rating - Maximum Dry
194 Degrees F
Packaging
Reel
Jacket Material
Aluminum
Voltage
600 V
Ampacity at Maximum Temperature
60 A
Number of Ground Conductors
1
Temperature Rating - Maximum Wet
167 Degrees F
Trade Designation - Conductors
THHN, THWN
Includes Bonding Wire
No Bonding Wire
Standards
A-A59544, Article 330, ASTM B3, ASTM B8, IEEE 1202 FT4, J-C-30B, NEC, NFPA 70, RoHS-2, UL Listed, UL 1, 2, and 3 Hour Through Penetration Firestop Systems, UL 1479, UL 1569, UL 1685 FT4, UL 83
Number of Strands
19
Conductor Material
Copper
Conductor Insulation Color
Black, Blue, Red, White
Grounding Conductor Insulation Color
Green
Number of Neutrals
1
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1
Jacket Color
Silver
Application
Commercial, Industrial, Institutional, Multi-Residential Buildings
Conductor Insulation Material
PVC
Number of Shielded Pairs
0
Grounding Conductor Insulation Material
PVC
Number of Conductors
4C
Item
Metallic Clad Building Cable

Description

Metallic Clad Building Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.