Zoro Homepage

MC-PCS Metallic Clad Building Cable, Copper, 2C, Natural, Solid

  • Mfr # 64751802

  • Zoro # G716262058


product price: $1,994.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Voltage
600 V
Grounding Conductor Size
12 AWG
Trade Designation
MC-PCS
Number of Strands
1
Number of Neutrals
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64751802
Zoro #
G716262058
UPC #
032886697555
Country of Origin
United States

Dimensions

Grounding Conductor Size
12 AWG
Overall Length
1,000 ft
Conductor Size
12 AWG

Details

Voltage
600 V
Trade Designation
MC-PCS
Number of Strands
1
Number of Neutrals
1
Includes Bonding Wire
No Bonding Wire
Jacket Color
Natural
Number of Conductors
2C
Grounding Conductor Material
Copper
Jacket Material
Aluminum
Conductor Design
Solid
Conductor Insulation Color
Brown, Gray
Item
Metallic Clad Building Cable
Grounding Conductor Insulation Color
Green
Grounding Conductor Insulation Material
PVC
Number of Shielded Pairs
0
Packaging
Reel
Conductor Material
Copper
Number of Ground Conductors
1

Description

Metallic Clad Building Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.