
Mechanical Timer, 15 A, 125 V, 1875 W, 7 days Time Setting, 6 On/Off Cycles Per Day Cycle, White
Mfr # 50002
Zoro # G114882254
product price: $15.75
/eaKey Features
Time Maximum Setting
8 Days
Body Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50002
Zoro #
G114882254
UPC #
78693500022
Country of Origin
China
Details
Time Maximum Setting
8 Days
Body Color
White
Item
Electromechanical Timer
Description
Automates lamp, fans and other 3-prong appliances. Up to 6 On/Off settings per day, repeats weekly. Programmable in 2 hrs intervals. 3-conductor outlet and plug. Pins cannot be removed or lost. Instruction slot and manual override switch. CSA certified C/US, CFL compatible. White with taupe silkscreen. 2-1/2 in D x 5 in W x 6-1/4 in H, 0.24 lb, 15 A 1875 W resistive/8 A, 1000 W tungsten/5 A ballast, 125 V, 60 Hz. With 3-conductor outlet and plug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.