Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mechanical Timer, 8.3 A, 120 V, 1 W, 24 hr Time Setting, Black

  • Mfr # 2001

  • Zoro # G914882256


product price: $23.19
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
2001
Zoro #
G914882256
UPC #
78693020018
Country of Origin
China

Details

Item
Electronic Timer

Description

Photoelectric eye. Automates outdoor lighting for convenience, security and safety with a turn of the dial. Automatically on at dusk and off at dawn or programmable on at dusk and off 2, 4, 6 or 8 hrs later. Settings repeat daily. Rugged, weatherproof housing and a 6 in 18 ga cord. 3 conductor. 18/3 SJTW cord 120 V, 8.3 A, 1000 W Tungsten. cUL listed.