Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metal Clad Armored Cable, MC, 12 AWG, 2C C, Silver, Aluminum, Solid, 600 V, 250 ft

  • Mfr # 68948901

  • Zoro # G314935422


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
MC
Wire Size
12 AWG
Conductor Material
Copper
Number of Conductors
2C
Jacket Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
68948901
Zoro #
G314935422
UPC #
032886347535
Country of Origin
United States

Dimensions

Wire Size
12 AWG
Length
250 ft
Nominal Outside Dia.
0.48 in
Overall Length
250 ft
Conductor Size
12 AWG
Grounding Conductor Size
12 AWG
Nominal Outside Diameter
0.48 in

Details

Item
Metal Clad Armored Cable
Trade Designation
MC
Conductor Material
Copper
Number of Conductors
2C
Wire Color
Blue/Green/White
Jacket Color
Silver
Jacket Material
Aluminum
Conductor Design
Solid
Insulation Material
PVC
Voltage
600 V
Temp. Rating
194°F
Standards
UL Listed
Shielding Material
Aluminum
Max. Amps
20
Shielding
Shielded
Location
Outdoor
Application
Outdoor Use
Packaging
Coil
Grounding Conductor Insulation Color
Green
Trade Designation - Conductors
THHN
Number of Neutrals
0
Conductor Insulation Material
PVC
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1
Number of Ground Conductors
1
Grounding Conductor Material
Copper
Temperature Rating - Maximum Dry
194 Degrees F
Series
Armorlite(R)
Number of Shielded Pairs
0
Includes Bonding Wire
No Bonding Wire
Conductor Insulation Color
Blue, White
Number of Strands
1

Description

Metal Clad Armored Cable, Trade Designation MC, Wire Size 12 AWG, Number of Conductors 2, Wire Color Blue/Green/White, Jacket Color Silver, Length 250 ft, Conductor Design Solid, Jacket Material Aluminum, Insulation Material PVC, Nominal Outside Dia. 0.48 in, Packaging Coil, Voltage 600 V, Temp. Rating 194 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.