Metal Clad Armored Cable, MC-HCF, 12 AWG, 2C C, Green, Aluminum, Solid, 600 V, 250 ft

  • Mfr # 55527901

  • Zoro # G514935437


product price:  $390.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
MC-HCF
Wire Size
12 AWG
Conductor Material
Copper
Number of Conductors
2C
Wire Color
Black/Green/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55527901
Zoro #
G514935437
UPC #
032886072987
Country of Origin
United States

Dimensions

Wire Size
12 AWG
Length
250 ft
Overall Length
250 ft
Nominal Outside Dia.
0.45 in
Conductor Size
12 AWG
Nominal Outside Diameter
0.45 in
Grounding Conductor Size
12 AWG

Details

Item
Metal Clad Armored Cable
Trade Designation
MC-HCF
Conductor Material
Copper
Number of Conductors
2C
Wire Color
Black/Green/White
Jacket Color
Green
Jacket Material
Aluminum
Conductor Design
Solid
Insulation Material
Nylon, PVC
Voltage
600 V
Temp. Rating
194°F
Standards
A-A-59544; IEEE 1202; Listed for use in UL 1, 2 and 3 Hour Through Penetration Firestop Systems; NEC; NFPA 70; UL 1063; UL 1569; UL 83; Vertical Cable Tray Flame Test
Location
Indoor
Max. Amps
20
Packaging
Coil
Shielding
Shielded
Shielding Material
Aluminum
Application
Indoor
Number of Strands
1
Trade Designation - Conductors
THHN
Grounding Conductor Material
Copper
Conductor Insulation Color
Black, White
Temperature Rating - Maximum Dry
194 Degrees F
Grounding Conductor Insulation Color
Green
Includes Bonding Wire
Bonding Wire Included
Series
HCF MCAP(R)
Operating Temperature - Minimum
-6.8 Degrees F
Number of Neutrals
0
Number of Ground Conductors
1
Conductor Insulation Material
Nylon, PVC
Number of Shielded Pairs
0

Description

Metal Clad Armored Cable, Trade Designation MC-HCF, Wire Size 12 AWG, Number of Conductors 2, Wire Color Black/Green/White, Jacket Color Green, Length 250 ft, Conductor Design Solid, Jacket Material Aluminum, Insulation Material Nylon, PVC, Nominal Outside Dia. 0.45 in, Packaging Coil, Voltage 600 V, Temp. Rating -6.8 Degrees to 194 Degrees F Dry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.