Metal Clad Building Cable, MC, 1/0 AWG, 3C with Ground C, Silver, Aluminum, Stranded, 600V AC

  • Mfr # 89034899

  • Zoro # G413324943


product price:  $3,270.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Trade Designation
MC
Wire Size
1/0 AWG
Conductor Material
Copper
Number of Conductors
3C with Ground
Wire Color
Black/Red/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89034899
Zoro #
G413324943
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
1/0 AWG
Length
250 ft
Nominal Outside Dia.
1.24 in
Conductor Size
1/0 AWG
Overall Length
250 ft
Nominal Outside Diameter
1.24 in
Grounding Conductor Size
6 AWG

Details

Item
Metal Clad Building Cable
Trade Designation
MC
Conductor Material
Copper
Number of Conductors
3C with Ground
Wire Color
Black/Red/White
Jacket Color
Silver
Jacket Material
Aluminum
Conductor Design
Stranded
Insulation Material
THHN
Voltage
600V AC
Temp. Rating
194°F
Standards
IEEE 1202/FT4, NFPA 70, REACH/RoHS-2 (Chemical Limit) Compliant, UL, UL 1569, UL 1685, UL 83
Shielding Material
Aluminum
Application
Commercial, Industrial, Institutional, Multiresidential Buildings
Shielding
Shielded
Packaging
Reel
Trade Designation - Conductors
THHN
Includes Bonding Wire
No Bonding Wire
Conductor Insulation Color
Black, Red, White
Temperature Rating - Maximum Dry
194 Degrees F
Number of Neutrals
0
Grounding Conductor Material
Copper
Number of Strands
19
Number of Shielded Pairs
0
Grounding Conductor Insulation Color
Bare
Number of Ground Conductors
1
Grounding Conductor Insulation Material
Uninsulated
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1
Series
Armorlite(R)

Description

Metal Clad Cable, Trade Designation MC, Wire Size 1/0 AWG, Number of Conductors 3, Wire Color Black/Red/White, Jacket Color Silver, Length 250 ft, Conductor Design Stranded, Jacket Material Aluminum, Insulation Material THHN, Nominal Outside Dia. 1.24 in, Packaging Reel, Voltage 600 V, Temp. Rating 194 Degrees F Dry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.