Zoro Homepage

Metal Clad Building Cable, MC, 12 AWG, 2C C, Silver, Aluminum, Solid, 600 V, 50 ft

  • Mfr # 68580052

  • Zoro # G014935425


product price: $57.59
/ea

Key Features

Trade Designation
MC
Wire Size
12 AWG
Conductor Material
Copper
Number of Conductors
2C
Jacket Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68580052
Zoro #
G014935425
UPC #
032886345432
Country of Origin
United States

Dimensions

Wire Size
12 AWG
Length
50 ft
Conductor Size
12 AWG
Nominal Outside Dia.
0.48 in
Overall Length
50 ft
Grounding Conductor Size
12 AWG
Nominal Outside Diameter
0.48 in

Details

Item
Metal Clad Building Cable
Trade Designation
MC
Conductor Material
Copper
Number of Conductors
2C
Wire Color
Black/Green/White
Jacket Color
Silver
Jacket Material
Aluminum
Conductor Design
Solid
Insulation Material
PVC
Voltage
600 V
Temp. Rating
194°F
Standards
A-A-59544; IEEE 1202/FT4; Listed for use in UL 1, 2 and 3 Hour Through Penetration Firestop Systems; NEC 330; UL 1569; UL 1685; UL 83; Vertical Cable Tray Flame Test
Packaging
Coil
Application
Indoor
Location
Indoor
Shielding
Shielded
Max. Amps
20
Shielding Material
Aluminum
Conductor Insulation Material
PVC
Grounding Conductor Material
Copper
Series
Armorlite(R)
Trade Designation - Conductors
THHN
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1
Operating Temperature - Minimum
-6.8 Degrees F
Grounding Conductor Insulation Color
Green
Number of Neutrals
0
Includes Bonding Wire
No Bonding Wire
Number of Shielded Pairs
0
Conductor Insulation Color
Black, White
Number of Strands
1
Number of Ground Conductors
1
Temperature Rating - Maximum Dry
194 Degrees F

Description

Metal Clad Armored Cable, Trade Designation MC, Wire Size 12 AWG, Number of Conductors 2, Wire Color Black/Green/White, Jacket Color Silver, Length 50 ft, Conductor Design Solid, Jacket Material Aluminum, Insulation Material PVC, Nominal Outside Dia. 0.48 in, Packaging Coil, Voltage 600 V, Temp. Rating -6.8 Degrees to 194 Degrees F Dry

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.