Metal Clad Building Cable, MC, 12 AWG, 2C with Ground C, Green, Galvanized Steel, Solid, 600V AC

  • Mfr # 58232502

  • Zoro # G712748754


product price: $1,639.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Trade Designation
MC
Wire Size
12 AWG
Conductor Material
Copper
Number of Conductors
2C with Ground
Wire Color
Black/Green/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58232502
Zoro #
G712748754
UPC #
032886909498
Country of Origin
United States

Dimensions

Wire Size
12 AWG
Length
1000 ft
Overall Length
1,000 ft
Nominal Outside Dia.
512 mi
Conductor Size
12 AWG
Grounding Conductor Size
12 AWG
Nominal Outside Diameter
0.51 in

Details

Item
Metal Clad Building Cable
Trade Designation
MC
Conductor Material
Copper
Number of Conductors
2C with Ground
Wire Color
Black/Green/White
Jacket Color
Green
Jacket Material
Galvanized Steel
Conductor Design
Solid
Insulation Material
THHN
Voltage
600V AC
Temp. Rating
194°F
Standards
UL 1063, UL 1569, IEEE 1202, NFPA 70, REACH/RoHS-2 (Chemical Limit) Compliant, UL, UL 83
Shielding
Shielded
Shielding Material
Steel
Application
Clinics, Dental Offices, Hospitals, Medical Centers, Nursing Homes, Other Health Care, Outpatient Facilities
Packaging
Reel
Number of Neutrals
0
Series
Duraclad HCF MCAP
Temperature Rating - Maximum Dry
194 Degrees F
Number of Ground Conductors
1
Number of Strands
1
Trade Designation - Conductors
THHN
Includes Bonding Wire
Bonding Wire Included
Grounding Conductor Material
Copper
Conductor Insulation Color
Black, White
Number of Shielded Pairs
0
Grounding Conductor Insulation Color
Green

Description

Metal Clad Cable, Trade Designation MC-HCF, Wire Size 12 AWG, Number of Conductors 2, Wire Color Black/White/Green, Jacket Color Green, Length 1,000 ft, Conductor Design Solid, Jacket Material Galvanized Steel, Insulation Material THHN, Nominal Outside Dia. 512 mi, Packaging Reel, Voltage 600 V, Temp. Rating 194 Degrees F Dry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.