Metal Clad Building Cable, MC, 12 AWG, 3C with Ground C, Silver, Aluminum, Stranded, 600V AC

  • Mfr # 69115402

  • Zoro # G8033961


product price:  $1,648.79
/ea
Free Shipping & Returns

Key Features

Trade Designation
MC
Wire Size
12 AWG
Conductor Material
Copper
Number of Conductors
3C with Ground
Wire Color
Black/Green/Red/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
69115402
Zoro #
G8033961
UPC #
032886347665
Country of Origin
United States

Dimensions

Wire Size
12 AWG
Length
1000 ft
Nominal Outside Dia.
0.527 in
Conductor Size
12 AWG
Overall Length
1,000 ft
Grounding Conductor Size
12 AWG
Nominal Outside Diameter
0.53 in

Details

Item
Metal Clad Building Cable
Trade Designation
MC
Conductor Material
Copper
Number of Conductors
3C with Ground
Wire Color
Black/Green/Red/White
Jacket Color
Silver
Jacket Material
Aluminum
Conductor Design
Stranded
Insulation Material
Nylon, PVC
Voltage
600V AC
Temp. Rating
90°C
Standards
UL 83, 1569, 1685, NEC Article 330, Federal Specification A-A59544 (Formerly J-C-30B), FT4/IEEE 1202, Vertical Cable Tray Flame Test, Listed for Use In UL 1, 2 and 3 Hour Through Penetration Firestop Systems
Max. Amps
20
Application
Indoor
Packaging
Reel
Shielding
Shielded
Shielding Material
Aluminum
Conductor Insulation Color
Black, Red, White
Grounding Conductor Material
Copper
Operating Temperature - Minimum
-6.8 Degrees F
Number of Shielded Pairs
0
Conductor Insulation Material
Nylon, PVC
Grounding Conductor Insulation Color
Green
Number of Strands
19
Series
Armorlite(R)
Number of Ground Conductors
1
Number of Neutrals
0
Temperature Rating - Maximum Dry
194 Degrees F
Includes Bonding Wire
No Bonding Wire
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1
Trade Designation - Conductors
THHN

Description

Metal Clad Armored Cable, Trade Designation MC, Wire Size 12 AWG, Number of Conductors 3, Wire Color Black/Green/Red/White, Jacket Color Silver, Length 1,000 ft, Conductor Design Stranded, Jacket Material Aluminum, Insulation Material Nylon, PVC, Nominal Outside Dia. 0.53 in, Packaging Reel, Voltage 600 V, Temp. Rating -6.8 Degrees to 194 Degrees F Dry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products