Metal Clad Building Cable, MC, 12 AWG, 3C with Ground C, Silver, Aluminum, Stranded, 600V AC

  • Mfr # 69115423

  • Zoro # G7807265


product price:  $222.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
MC
Wire Size
12 AWG
Conductor Material
Copper
Number of Conductors
3C with Ground
Wire Color
Black/Green/Red/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
69115423
Zoro #
G7807265
UPC #
032886047992
Country of Origin
United States

Dimensions

Wire Size
12 AWG
Length
100 ft
Nominal Outside Dia.
0.527 in
Conductor Size
12 AWG
Overall Length
100 ft
Insulation Thickness (Mils)
15mils
Nominal Outside Diameter
0.53 in
Grounding Conductor Size
12 AWG

Details

Item
Metal Clad Building Cable
Trade Designation
MC
Conductor Material
Copper
Number of Conductors
3C with Ground
Wire Color
Black/Green/Red/White
Jacket Color
Silver
Jacket Material
Aluminum
Conductor Design
Stranded
Insulation Material
PVC
Voltage
600V AC
Temp. Rating
90°C
Standards
UL 83, 1569, 1685, NEC Article 330, Federal Specification A-A59544 (Formerly J-C-30B), FT4/IEEE 1202, Vertical Cable Tray Flame Test, Listed for Use In UL 1, 2 and 3 Hour Through Penetration Firestop Systems
Application
Indoor
Max. Amps
20
Stranding
19
Packaging
Coil
Shielding
Shielded
Shielding Material
Aluminum
Applications
ApplicationSouthwire Armorlite® Type MC Cable is suitable for use as follows:Branch, feeder and service power distribution in commercial, industrial, institutional, and multiresidential buildings.Fished or embedded in plaster.Concealed or exposed installationsEnvironmental air-handling spaces per NEC 300.22 (C).Places of Assembly per NEC 518.4 and theaters per NEC 520.5.Installation in cable tray and approved raceways.Under raised floors for information technology equipment conductors and cables per NEC 645.5(D) & 645.5(D)(2).Class I Div. 2, Class II Div 2, & Class III Div. 1 Hazardous Locations.
Construction
ConstructionSouthwire Armorlite® Type MC Cable is constructed with soft-drawn copper, Type THHN/THWN conductors rated 90°C dry available in sizes 14 AWG through 2 AWG, and a green insulated grounding conductor. The conductors are cabled together and a binder tape bearing the print legend is wrapped around the assembly. Aluminum interlocking armor is applied over the assembly.
Operating Temperature - Minimum
-6.8 Degrees F
Conductor Insulation Material
PVC
Number of Strands
19
Grounding Conductor Material
Copper
Temperature Rating - Maximum Dry
194 Degrees F
Includes Bonding Wire
No Bonding Wire
Conductor Insulation Color
Black, Red, White
Trade Designation - Conductors
THHN
Number of Neutrals
0
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1
Series
Armorlite(R)
Number of Shielded Pairs
0
Grounding Conductor Insulation Color
Green
Number of Ground Conductors
1

Description

Metal Clad Armored Cable, Trade Designation MC, Wire Size 12 AWG, Number of Conductors 3, Wire Color Black/Green/Red/White, Jacket Color Silver, Length 100 ft, Conductor Design Stranded, Jacket Material Aluminum, Insulation Material PVC, Nominal Outside Dia. 0.53 in, Packaging Coil, Voltage 600 V, Temp. Rating -6.8 Degrees to 194 Degrees F Dry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products