Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metal Clad Building Cable, MC, 14 AWG, 2C with Ground C, Red, Aluminum, Solid, 600V AC, 1000 ft

  • Mfr # 55453703

  • Zoro # G712748785


product price: $1,490.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
MC
Wire Size
14 AWG
Conductor Material
Copper
Number of Conductors
2C with Ground
Wire Color
Black/Green/Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55453703
Zoro #
G712748785
UPC #
032886070600
Country of Origin
United States

Dimensions

Wire Size
14 AWG
Length
1000 ft
Conductor Size
14 AWG
Overall Length
1,000 ft
Nominal Outside Dia.
432 mi
Nominal Outside Diameter
0.43 in
Grounding Conductor Size
14 AWG

Details

Item
Metal Clad Building Cable
Trade Designation
MC
Conductor Material
Copper
Number of Conductors
2C with Ground
Wire Color
Black/Green/Red
Jacket Color
Red
Jacket Material
Aluminum
Conductor Design
Solid
Insulation Material
THHN/THWN
Voltage
600V AC
Temp. Rating
194°F
Standards
A-A-59544, IEEE 1202, NFPA 262-2002, NFPA 70, REACH/RoHS-2 (Chemical Limit) Compliant, UL, UL 1063, UL 1424, UL 1569, UL 83
Shielding
Shielded
Shielding Material
Aluminum
Application
Bells, Fire Alarm, Horns, Smoke Detectors
Packaging
Reel
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1
Number of Strands
1
Trade Designation - Conductors
THHN, THWN
Number of Neutrals
0
Grounding Conductor Insulation Color
Green
Series
Red Alert(R) Type MC-FPLP
Temperature Rating - Maximum Dry
194 Degrees F
Includes Bonding Wire
No Bonding Wire
Conductor Insulation Color
Black, Red
Number of Ground Conductors
1
Number of Shielded Pairs
0
Grounding Conductor Material
Copper

Description

Metal Clad Cable, Trade Designation MC-FPLP, Wire Size 14 AWG, Number of Conductors 2, Wire Color Black/Red/Green, Jacket Color Red, Length 1,000 ft, Conductor Design Solid, Jacket Material Aluminum, Insulation Material THHN/THWN, Nominal Outside Dia. 432 mi, Packaging Reel, Voltage 600 V, Temp. Rating 194 Degrees F Dry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.