Metal Clad Building Cable, MC, 18 AWG, 2C with Ground C, Red, Aluminum, Solid, 600V AC, 250 ft

  • Mfr # 55468602

  • Zoro # G713324544


product price:  $314.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
MC
Wire Size
18 AWG
Conductor Material
Copper
Number of Conductors
2C with Ground
Jacket Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55468602
Zoro #
G713324544
UPC #
032886070761
Country of Origin
United States

Dimensions

Wire Size
18 AWG
Length
250 ft
Overall Length
250 ft
Nominal Outside Dia.
376 mi
Conductor Size
18 AWG
Nominal Outside Diameter
0.38 in
Grounding Conductor Size
18 AWG

Details

Item
Metal Clad Building Cable
Trade Designation
MC
Conductor Material
Copper
Number of Conductors
2C with Ground
Wire Color
Black/Green/White
Jacket Color
Red
Jacket Material
Aluminum
Conductor Design
Solid
Insulation Material
THHN/THWN
Voltage
600V AC
Temp. Rating
194°F
Standards
A-A-59544, IEEE 1202, NFPA 262-2002, NFPA 70, REACH/RoHS-2 (Chemical Limit) Compliant, UL, UL 1063, UL 1424, UL 1569, UL 83
Shielding
Shielded
Application
Bells, Fire Alarm, Horns, Smoke Detectors
Shielding Material
Aluminum
Packaging
Coil
Series
Red Alert(R) Type MC-FPLP
Number of Neutrals
0
Conductor Insulation Color
Black, White
Grounding Conductor Material
Copper
Grounding Conductor Insulation Color
Green
Trade Designation - Conductors
TFN
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1
Temperature Rating - Maximum Dry
194 Degrees F
Number of Ground Conductors
1
Number of Strands
1
Number of Shielded Pairs
0
Includes Bonding Wire
No Bonding Wire

Description

Metal Clad Cable, Trade Designation MC-FPLP, Wire Size 18 AWG, Number of Conductors 2, Wire Color Black/White/Green, Jacket Color Red, Length 250 ft, Conductor Design Solid, Jacket Material Aluminum, Insulation Material THHN/THWN, Nominal Outside Dia. 376 mi, Packaging Coil, Voltage 600 V, Temp. Rating 194 Degrees F Dry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products