Metal Clad Building Cable, MC-HCF, 12 AWG, 2C C, Green, Aluminum, Stranded, 600 V, 1,000 ft

  • Mfr # 55636102

  • Zoro # G214935423


product price:  $1,648.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Trade Designation
MC-HCF
Wire Size
12 AWG
Conductor Material
Copper
Number of Conductors
2C
Jacket Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55636102
Zoro #
G214935423
UPC #
032886080135
Country of Origin
United States

Dimensions

Wire Size
12 AWG
Length
1,000 ft
Conductor Size
12 AWG
Overall Length
1,000 ft
Nominal Outside Dia.
0.47 in
Grounding Conductor Size
12 AWG
Nominal Outside Diameter
0.47 in

Details

Item
Metal Clad Building Cable
Trade Designation
MC-HCF
Conductor Material
Copper
Number of Conductors
2C
Wire Color
Black/Green/White
Jacket Color
Green
Jacket Material
Aluminum
Conductor Design
Stranded
Insulation Material
PVC
Voltage
600 V
Temp. Rating
194°F
Standards
A-A-59544; IEEE 1202; Listed for use in UL 1, 2 and 3 Hour Through Penetration Firestop Systems; NEC; NFPA 70; UL 1063; UL 1569; UL 83; Vertical Cable Tray Flame Test
Shielding Material
Aluminum
Shielding
Shielded
Application
Indoor
Packaging
Reel
Location
Indoor
Max. Amps
20
Temperature Rating - Maximum Dry
194 Degrees F
Operating Temperature - Minimum
-6.8 Degrees F
Number of Strands
19
Conductor Insulation Color
Black, White
Series
HCF MCAP(R)
Number of Ground Conductors
1
Trade Designation - Conductors
THHN
Grounding Conductor Material
Copper
Number of Shielded Pairs
0
Conductor Insulation Material
PVC
Number of Neutrals
0
Includes Bonding Wire
Bonding Wire Included
Grounding Conductor Insulation Color
Green

Description

Metal Clad Armored Cable, Trade Designation MC-HCF, Wire Size 12 AWG, Number of Conductors 2, Wire Color Black/Green/White, Jacket Color Green, Length 1,000 ft, Conductor Design Stranded, Jacket Material Aluminum, Insulation Material PVC, Nominal Outside Dia. 0.47 in, Packaging Reel, Voltage 600 V, Temp. Rating -6.8 Degrees to 194 Degrees F Dry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.