Shop SOUTHWIRE
See all product information
Create Account
Metal Clad Whip, Copper, Stranded
- Mfr # 58004607
- Zoro # G216287070
product price:Â
$
19.99
/ea
Key Features
Conductor Material
Copper
Jacket Material
PVC
Conductor Design
Stranded
Voltage
600 V
Includes
12 in Wire Leads
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 58004607
- Zoro #
- G216287070
- UPC #
- 032886895715
- Country of Origin
- United States
- Item
- Metal Clad Whip
- Conductor Material
- Copper
- Jacket Material
- PVC
- Conductor Design
- Stranded
- Voltage
- 600 V
- Includes
- 12 in Wire Leads
- Packaging
- Carton
- Trade Designation - Conductors
- THHN, THWN
- Shielding
- Unshielded
- Fittings
- Straight
- Number of Ground Conductors
- 0
Dimensions
- Overall Length
- 6 ft
- Wire Rope Length
- 6 ft
- Length
- 6 ft
Description
Metal Clad Whip
Restrictions
WARNING:
This product can expose you to chemicals including Antimony oxide (Antimony trioxide),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.