This item is Discontinued.

Southwire Moonrays Outdoor Landscape 1-Watt Led Metal Spot Light Fixture (Each) 95557

Moonrays Outdoor Landscape 1-Watt Led Metal Spot Light Fixture (Each) (Discontinued)

  • Mfr # 95557
  • Zoro # G301201943
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95557
Zoro #
G301201943
UPC #
62964955574
Country of Origin
Taiwan, Province of China

Description

Adjustable spotlight with a clear glass lens that projects warm white led lightmade of diecast aluminum with a black finishcan be used in combination with other low voltage lights and control boxes for a custom landscape designprovides excellent illumination, includes a connector, a built-in 1-watt led bulb and is etl listed1-watt led bulb with 100,000 hours life expectancytransform your outdoors with illumination to home, driveway, walking path, jobsite and morethe moonrays outdoor black low-voltage 1-watt led adjustable spotlight provides bright illumination that will highlight your architectural features and garden, all while adding extra security to your home. made of black die-cast aluminum, these adjustable spotlights have a clear glass lens that projects bright white led light from a bulb that will never need to be replaced. leds have lower energy consumption than incandescent bulbs making them eco-friendly. this 2-pack of spotlights can also be used in combination with other low-voltage lights and control boxes for a custom landscape design. the light output is similar to a 20-watt floodlight and can be a great addition to any existing lighting system without adding a lot of-wattage to the control box. the black spotlight provides excellent illumination, has a 10.5 in. above ground height, includes a connector, a built-in 1-watt led bulb and is etl listed for your familys protection. the moonrays outdoor black low-voltage 1-watt led adjustable spotlight provides additional safety and security while enhancing the beauty of your residence. let moonrays help make your outdoor settings as livable, enjoyable and charming as any room in your home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.